- Spherical Roller Bearing Insert
- 3 1/2 in Inner Diameter
- 5.905 in Outer Diameter
- Single Setscrew Collar Locking Device
| Locking Device | Single Setscrew Locking Collar |
| Set Screw Torque | 680 in lb |
| Size Code | 10 |
| Bearing Type | Spherical Roller Bearing |
| I.D. | 3 1/2 in |
| Series | 2000 |
| Bore Dia. [Max] | 4 in |
| Dynamic Load Rating | 84330 lbf |
| Static Load Rating [Max] | 90700 lbf |
| Static Load Rating | 90700 lbf |
| Bore Dia. [Min] | 3/4 in |
| Inner Ring Hub Diameter | 3.98 in |
| Overall Width | 2.31 in |
| Temperature Range [Max] | 225 °F |
| Locking Collar Width | 0.81 in |
| Collar O.D. | 4.9 in |
| Material | Steel |
| O.D. | 5.905 in |
| Length Through Bore | 4.39 in |
| Weight | 10.9 LB |
| EAN or UPC | 793699939477 |

