- Spherical Roller Bearing Insert
- 3 7/16 in Inner Diameter
- 5.907 in Outer Diameter
- Single Setscrew Collar Locking Device
features
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Integral self-alignment: Rex® Roller Bearings represent the continuation of 80 years of bearing technology and experience built upon the original Shafer design, consisting of: an inner race which forms a segment of a sphere
- rollers shaped concave
- Design allows the inner race to misalign freely in any direction up to 1 1/2° from center, 5/16" per foot of shaft length
- Rollers are aligned by the retainers and the outer races, so despite misalignment the roller load is always equally distributed: this prevents high edge load stresses on the rollers, which in turn means that it is not necessary to derate Rex Bearings f
- By design, Rex Bearings accept both radial and thrust loads under static, oscillatory, or dynamic conditions: load is taken on the roller raceways, not the roller ends, meaning that when thrust loaded up to their allowable limit, Rex Bearings do not ex
| Material | Steel |
| Housing Fillet Radius | 0.05 in |
| Outer Ring Width | 2.31 in |
| Length Through Bore | 4.39 in |
| Seal Type | Unsealed |
| Collar O.D. | 4.9 in |
| Size Code | 10 |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| I.D. | 3 7/16 in |
| Bore Dia. [Max] | 4 in |
| Inner Ring Hub Diameter | 3.98 in |
| O.D. | 5.907 in |
| Enclosure | Open |
| Lubrication | Relubricatable |
| Bore Type | Round Bore, Inch Type |
| Overall Width | 2.31 in |
| Locking Collar Width | 0.81 in |
| Series | 2000 |
| Bore Dia. [Min] | 3/4 in |
| Weight | 11.4 LB |
| EAN or UPC | 698210635107 |

