- Spherical Roller Bearing Insert
- Precision Bore Type
- 3 3/16 in Inner Diameter
- Single Setscrew Collar Locking Device
| Locking Device | Single Setscrew Locking Collar |
| I.D. | 3 3/16 in |
| Bore Dia. [Max] | 4 in |
| Material | Steel |
| Bore Type | Precision Bore |
| Bearing Type | Spherical Roller Bearing |
| Series | 2000 |
| Bore Dia. [Min] | 3/4 in |
| Weight | 12.9 LB |
| EAN or UPC | 793699912715 |

