- Spherical Roller Bearing Insert
- Precision Bore Type
- 2 11/16 in Inner Diameter
- Single Setscrew Collar Locking Device
| Series | 2000 |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Single Setscrew Locking Collar |
| I.D. | 2 11/16 in |
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 4 in |
| Bore Type | Precision Bore |
| Weight | 8.7 LB |
| EAN or UPC | 698210025182 |

