- Spherical Roller Bearing Insert
- 2 11/16 in Inner Diameter
- 5.117 in Outer Diameter
- Single Setscrew Collar Locking Device
| Dynamic Load Rating | 57750 lbf |
| Overall Width | 2.13 in |
| Material | Steel |
| Static Load Rating [Max] | 71500 lbf |
| Set Screw Torque | 680 in lb |
| Static Load Rating | 71500 lbf |
| Size Code | 9 |
| Series | 2000 |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Max] | 4 in |
| Locking Collar Width | 0.81 in |
| I.D. | 2 11/16 in |
| Bore Dia. [Min] | 3/4 in |
| Inner Ring Hub Diameter | 3.37 in |
| Temperature Range [Max] | 225 °F |
| O.D. | 5.117 in |
| Length Through Bore | 4 in |
| Bearing Type | Spherical Roller Bearing |
| Collar O.D. | 4.04 in |
| Weight | 8.7 LB |
| EAN or UPC | 793699253320 |

