- Spherical Roller Bearing Insert
- 2 3/8 in Inner Diameter
- 4.333 in Outer Diameter
- Single Setscrew Collar Locking Device
| I.D. | 2 3/8 in |
| Length Through Bore | 3.51 in |
| Inner Ring Hub Diameter | 2.9 in |
| O.D. | 4.333 in |
| Locking Device | Single Setscrew Locking Collar |
| Overall Width | 1 3/4 in |
| Collar O.D. | 3.55 in |
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 4 in |
| Housing Fillet Radius | 0.05 in |
| Locking Collar Width | 0.81 in |
| Series | 2000 |
| Bearing Type | Spherical Roller Bearing |
| Weight | 5.0 LB |
| EAN or UPC | 698210635022 |

