- Spherical Roller Bearing Insert
- 2 1/4 in Inner Diameter
- 3.94 in Outer Diameter
- Single Setscrew Collar Locking Device
| Overall Width | 1.66 in |
| Bore Dia. [Min] | 3/4 in |
| I.D. | 2 1/4 in |
| Bore Dia. [Max] | 4 in |
| Length Through Bore | 3.32 in |
| O.D. | 3.94 in |
| Series | 2000 |
| Locking Collar Width | 3/4 in |
| Locking Device | Single Setscrew Locking Collar |
| Housing Fillet Radius | 0.05 in |
| Bearing Type | Spherical Roller Bearing |
| Inner Ring Hub Diameter | 2.62 in |
| Collar O.D. | 3 1/4 in |
| Weight | 3.9 LB |
| EAN or UPC | 698210635015 |

