- Idler Wheel for #815, 820, 879 or 880 Chain
- 5.11" Outside Diameter
- 0.75" Bore
| No. of Teeth | 21 |
| Material | LF Acetal |
| Chain No. | 815, 820, 880, 879 |
| Bore Size | 0.75 in |
| Outside Dia. | 5.11 in |
| Weight | 0.4 LB |
| EAN or UPC | 698210683023 |
| No. of Teeth | 21 |
| Material | LF Acetal |
| Chain No. | 815, 820, 880, 879 |
| Bore Size | 0.75 in |
| Outside Dia. | 5.11 in |
| Weight | 0.4 LB |
| EAN or UPC | 698210683023 |