- 2188 Engineered Steel Roller Chain, Straight Sidebar
- 4" Pitch
| Link Plates Thickness | 0.31 in |
| Pin Overall Length | 3 1/4 in |
| Roller Width | 1.31 in |
| Chain Pitch | 4 in |
| Pin Material | Steel |
| Chain Series | 2188 |
| Material | Steel |
| Pin Diameter | 0.63 in |
| Thickness | 1.5 in |
| Chain Construction | Engineered Steel Roller Chain, Straight Sidebar |
| Type | R |
| Rated Working Load | 4200 lbs |
| Package Type | 10 Foot Box |
| Roller Dia. | 1 3/4 in |
| Weight | 6.997 LB |
| EAN or UPC | 698210798130 |

