- 2183 Engineered Steel Roller Chain, Straight Sidebar
- 6" Pitch
| Package Type | 10 Foot Box |
| Pin Material | Steel |
| Pin Overall Length | 3.19 in |
| Chain Series | 2183 |
| Material | Steel |
| Chain Construction | Engineered Steel Roller Chain, Straight Sidebar |
| Roller Width | 1 1/2 in |
| Chain Pitch | 6 in |
| Roller Dia. | 3 in |
| Rated Working Load | 4600 lbs |
| Pin Diameter | 0.63 in |
| Link Plates Thickness | 0.31 in |
| Thickness | 1.5 in |
| Type | R |
| Weight | 9.7 LB |
| EAN or UPC | 698210798093 |

