- 2126 Engineered Steel Roller Chain, Straight Sidebar
- 6" Pitch
| Type | R |
| Roller Dia. | 2 in |
| Chain Pitch | 6 in |
| Chain Series | 2126 |
| Material | Steel |
| Chain Construction | Engineered Steel Roller Chain, Straight Sidebar |
| Thickness | 1.5 in |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 1/4 in |
| Rated Working Load | 3400 lbs |
| Roller Width | 1 1/4 in |
| Pin Diameter | 0.56 in |
| Pin Overall Length | 2.81 in |
| Pin Material | Steel |
| Weight | 5.0 LB |
| EAN or UPC | 698210797997 |

