- Spherical Roller Bearing Insert
- 1 3/16 in Inner Diameter
- 2.628 in Outer Diameter
- Single Setscrew Collar Locking Device
| Locking Collar Width | 1/2 in |
| Inner Ring Hub Diameter | 1.53 in |
| Housing Fillet Radius | 0.05 in |
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 4 in |
| I.D. | 1 3/16 in |
| Overall Width | 1.31 in |
| Bearing Type | Spherical Roller Bearing |
| Collar O.D. | 1.96 in |
| O.D. | 2.628 in |
| Locking Device | Single Setscrew Locking Collar |
| Length Through Bore | 2.69 in |
| Series | 2000 |
| Weight | 1.6 LB |
| EAN or UPC | 698210634926 |

