- Spherical Roller Bearing Insert
- 1 in Inner Diameter
- 2.375 in Outer Diameter
- Single Setscrew Collar Locking Device
| Static Load Rating | 14900 lbf |
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Min] | 3/4 in |
| Overall Width | 1.19 in |
| Series | 2000 |
| Dynamic Load Rating | 15320 lbf |
| Bearing Type | Spherical Roller Bearing |
| Size Code | 2 |
| Set Screw Torque | 185 in lb |
| Collar O.D. | 1.74 in |
| I.D. | 1 in |
| Bore Dia. [Max] | 4 in |
| Locking Device | Single Setscrew Locking Collar |
| Locking Collar Width | 1/2 in |
| Inner Ring Hub Diameter | 1.31 in |
| Length Through Bore | 2.57 in |
| Static Load Rating [Max] | 14900 lbf |
| O.D. | 2.375 in |
| Material | Steel |
| Weight | 1.2 LB |
| EAN or UPC | 793699991161 |

