- Size 20 Coupling Hub
- RSB
- for Metric Hardware
- Minimum Bore = 19 mm
- Maximum Bore = 60 mm
features
- Interchangeable for both spacer and standard couplings
- Reversible hub accommodates different shaft spacing requirements
| Bore Dia. [Min] | 19.0000 mm |
| Bore Dia. [Max] | 60.0000 mm |
| Outside Dia. | 4.48 in |
| Coupling Size | 20 |
| RPM [Max] | 6600 rpm |
| Length Through Bore | 2.0625 in |
| Torque Rating [Max] | 2300 in lb |
| Weight | 12.05 LB |
| EAN or UPC | 698210792220 |

