- Size 20R Coupling Hub, 1" Bore, C Dimension = 1.77"
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| Coupling Size | 20R |
| Outside Dia. | 4.01563 in |
| RPM [Max] | 4500 rpm |
| Torque Rating [Max] | 2700 in lb |
| Lock Type | Setscrew |
| Material | Steel |
| Length Through Bore | 1.77 in |
| Hub Dia. | 3 5/8 in |
| Weight | 5.3 LB |
| EAN or UPC | 782934170140 |

