- 20R Wrapflex Coupling Hub
- 1 1/8" Bore
features
- Patented axial thrust tabs reduce reactionary loads on connected equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Coupling Size | 20R |
| Lock Type | Setscrew |
| Hub Dia. | 3 5/8 in |
| Material | Powdered Metal |
| Outside Dia. | 4.0200 in |
| Length Through Bore | 1.770 in |
| Bore Dia. | 1 1/8 in |
| RPM [Max] | 4,500 rpm |
| Torque Rating [Max] | 2,800.0 in lb |
| Weight | 5.2 LB |
| EAN or UPC | 782934170133 |

