- Spherical Roller Bearing Insert
- 50 mm Inner Diameter
- 3.543 in Outer Diameter
- Single Setscrew Collar Locking Device
| Collar O.D. | 2.88 in |
| Bore Dia. [Max] | 4 in |
| Locking Collar Width | 0.63 in |
| Bore Dia. [Min] | 3/4 in |
| Length Through Bore | 3.13 in |
| I.D. | 50 mm |
| Bearing Type | Spherical Roller Bearing |
| O.D. | 3.543 in |
| Static Load Rating [Max] | 33200 lbf |
| Locking Device | Single Setscrew Locking Collar |
| Series | 2000 |
| Dynamic Load Rating | 28890 lbf |
| Overall Width | 1.53 in |
| Set Screw Torque | 325 in lb |
| Size Code | 6 |
| Inner Ring Hub Diameter | 2.31 in |
| Static Load Rating | 33200 lbf |
| Temperature Range [Max] | 225 °F |
| Weight | 3.0 LB |
| EAN or UPC | 698210025076 |

