- Spherical Roller Bearing Insert
- 45 mm Inner Diameter
- 3.346 in Outer Diameter
- Single Setscrew Collar Locking Device
| Series | 2000 |
| Size Code | 5 |
| Locking Device | Single Setscrew Locking Collar |
| Locking Collar Width | 0.63 in |
| Overall Width | 1.58 in |
| Length Through Bore | 3.13 in |
| Collar O.D. | 2.58 in |
| Temperature Range [Max] | 225 °F |
| Set Screw Torque | 325 in lb |
| I.D. | 45 mm |
| O.D. | 3.346 in |
| Static Load Rating [Max] | 28700 lbf |
| Static Load Rating | 28700 lbf |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 4 in |
| Inner Ring Hub Diameter | 2.03 in |
| Dynamic Load Rating | 27820 lbf |
| Bore Dia. [Min] | 3/4 in |
| Weight | 2.6 LB |
| EAN or UPC | 698210025069 |

