- #2040
- 1 Strand
- Standard Roller Link
- 1" Pitch
features
- Built-in the drive series with figure-eight sideplates and conveyor series with straight-edge sideplates
- Pitch is twice that of corresponding ANSI single pitch chain
- Link plates of the conveyor series 1 1/2" pitch and over have heavy series sideplates as standard
- Wide assortment of standard attachments is available
compliances
- 0
| Pin Diameter | 0.156 in |
| Duty | Standard-Duty |
| Material | Carbon Steel |
| Link Plates Thickness | 0.06 in |
| Roller Width | 5/16 in |
| Type | Roller Link |
| Chain Pitch | 1 in |
| No. of Strands Across | 1 |
| Pin Overall Length | 0.73 in |
| Chain No. | 2040 |
| Roller Dia. | 0.312 in |
| Chain Series | 2040, 2042, 2048, 2049 |
| Chain Type | ANSI |
| Link Type | Cotter Pin |
| Pin Material | Carbon Steel |
| Link Plates Height | 0.47 in |
| Chain Construction | Part (CL, Ol, RL) |
| Weight | 0.025 LB |
| EAN or UPC | 698210249007 |

