- #200 Chain
- 1 Strand
- 2.5" Pitch
- Cottered
- Carbon Steel Material
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
| Pin Material | Carbon Steel |
| Pin Diameter | 0.781 in |
| Pins & Rollers | Standard |
| Material | Carbon Steel |
| Chain Pitch | 2.5 in |
| Side Bow | No |
| Self-Lubricating | No |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Link Plates Thickness | 3/8 in |
| Chain Type | ANSI |
| Roller Width | 1 1/2 in |
| Roller Dia. | 1.562 in |
| Chain Construction | Cottered |
| Chain No. | 200 |
| Duty | Heavy Series |
| No. of Strands Across | 1 |
| Link Plates Height | 2 5/16 in |
| Pin Overall Length | 6 7/16 in |
| Package Type | 10 Foot Box |
| Weight | 12.263 LB |
| EAN or UPC | 698210751036 |

