- 20 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Training, Positive Arm Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Center Rolls Shell Length | 9 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Bracket Length | 31 in |
| Center Roll Height | 9 1/4 in |
| Trough Angle [Nom] | 20 ° |
| Belt Width | 20 in |
| Width of Bolt Spacing [Max] | 8 5/8 in |
| Lubrication | Factory Sealed |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Length | 29 in |
| Roller Span | 25 3/16 in |
| Installed Options | None |
| Lubricant Type | Factory Sealed |
| Overall Height | 14.1875 in |
| Roller Material | Steel |
| Idler Type | Equal Trougher Training, Positive Arm |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Roller Dia. | 5 in |
| Bearing Type | Tapered Roller Bearing |
| Roller Length | 9 in |
| Material | Steel |
| Bracket Width | 10 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 107.0 LB |
| EAN or UPC | 698210834029 |

