- 20 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class B - Light Duty Cema Class
- 20 degrees Trough Angle
| Length of Idler Belt Width | 30.5 in |
| Bearing Type | Ball Bearing |
| Trough Angle [Nom] | 20 ° |
| Roll Type | Three Rolls, Equal Length |
| Material | Steel |
| Center Rolls Shell Length | 9 in |
| Bracket Length | 30 1/2 in |
| Bolt Hole Spacing - Length | 29 in |
| Width of Bolt Spacing [Min] | 5.375 in |
| Installed Options | None |
| Idler Type | Equal Trougher |
| Roller Span | 22 3/4 in |
| Overall Height | 9.75 in |
| Lubrication | Relubricatable |
| Bolt Spacing Center to Center | 6 in |
| Bolt Spacing Center to Center [Min] | 5.38 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Length | 9 in |
| Lubricant Type | Regreaseable |
| Bolt Hole Spacing - Width | 6 in |
| Mounting Pad Thickness | 0.25 in |
| Bracket Width | 7 3/4 in |
| Belt Width | 20 in |
| Roller Material | Steel |
| Center Roll Height | 6 13/16 in |
| Bolt Spacing Center to Center [Max] | 7 in |
| Weight | 37.0 LB |
| EAN or UPC | 698210720896 |

