- 20 in Belt Width
- 4 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class B - Light Duty Cema Class
- 35 degrees Trough Angle
| Center Rolls Shell Length | 9 in |
| CEMA Class | CEMA Class B - Light Duty |
| Material | Steel |
| Idler Type | Equal Trougher |
| Belt Width | 20 in |
| Trough Angle [Nom] | 35 ° |
| Lubricant Type | Factory Sealed |
| Length of Idler Belt Width | 30.5 in |
| Roller Dia. | 4 in |
| Weight | 30.0 LB |
| EAN or UPC | 793699401608 |

