Rexnord Corp.
180 3COTT
2.25 in Pitch Steel High Performance ANSI Standard Roller Chain
Item #100798823
- 2.25 in Chain Pitch
- Steel Material
- 3 Strands
| Material | Steel |
| Weight | 27.384 LB |
| EAN or UPC | 698210750138 |
