- 18 in Belt Width
- 5 in Roller Diameter
- Flat Training, Positive Arm Idler Type
- CEMA Class C - Medium Duty Cema Class
- 0 degrees Trough Angle
| Roll Type | Single Roll, Round |
| Belt Width | 18 in |
| Material | Steel |
| Roller Material | Steel |
| Bolt Hole Spacing - Length | 27 in |
| Bolt Hole Spacing - Width | 5 in |
| Width of Bolt Spacing [Min] | 3 3/4 in |
| Lubrication | Relubricatable |
| Installed Options | None |
| Bracket Length | 28 3/4 in |
| Roller Length | 21 in |
| Width of Bolt Spacing [Max] | 6 1/4 in |
| Idler Type | Flat Training, Positive Arm |
| Roller Dia. | 5 in |
| Trough Angle [Nom] | 0 ° |
| Bracket Width | 10 in |
| Center Rolls Shell Length | 21 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Tapered Roller Bearing |
| Lubricant Type | Regreaseable |
| Weight | 85.0 LB |
| EAN or UPC | 698210720155 |

