- 18 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class B - Light Duty Cema Class
- 35 degrees Trough Angle
| Material | Steel |
| Idler Type | Equal Trougher |
| Lubricant Type | Factory Sealed |
| Center Rolls Shell Length | 7 in |
| Roller Dia. | 5 in |
| Trough Angle [Nom] | 35 ° |
| Belt Width | 18 in |
| Length of Idler Belt Width | 28.5 in |
| CEMA Class | CEMA Class B - Light Duty |
| Weight | 32.0 LB |
| EAN or UPC | 793699401202 |

