- TableTop Chain
- 1700 Chain Series
- Multiflex, Solid Top, Corner Disc Type
- 50 mm Chain Pitch
- 2.165 in Module Width
| Pin Material | Zinc Plated Steel |
| Chain Series | 1700 |
| Low Friction | Yes |
| Material | Low Friction |
| Type | Multiflex, Solid Top, Corner Disc |
| Color | Tan |
| Chain Pitch | 50 mm |
| Module Width | 2.165 in |
| Weight | 1.1 LB |
| EAN or UPC | 698210845704 |

