- #1700 Tabletop Sprocket
- 12 Tooth
- 3/4" Minimum Bore
| Chain No. | 1700 |
| Bore Range [Min] | 0.75 in |
| Width Across Teeth | 0.438 in |
| Sprocket Style | B |
| Outside Dia. | 7.72 in |
| Length Through Bore | 1.563 in |
| No. of Teeth | 12 |
| Bore Style | Minimum Bore |
| Pitch Diameter | 7.604 in |
| Bore Range [Max] | 1.75 in |
| Material | Semi-Steel |
| Weight | 6.0 LB |
| EAN or UPC | 698210679750 |

