- 1617 Engineered Steel Roller Chain, Straight Sidebar
- 6" Pitch
| Roller Width | 1 1/4 in |
| Thickness | 2.5 in |
| Pin Material | Steel |
| Rated Working Load | 4800 lbs |
| Link Plates Thickness | 0.31 in |
| Chain Series | 1617 |
| Roller Dia. | 2 1/2 in |
| Package Type | 10 Foot Box |
| Chain Construction | Engineered Steel Roller Chain, Straight Sidebar |
| Pin Overall Length | 3 1/4 in |
| Material | Steel |
| Type | R |
| Chain Pitch | 6 in |
| Pin Diameter | 0.69 in |
| Weight | 11.0 LB |
| EAN or UPC | 698210672829 |

