Rexnord Corp.
160 4COTT
2 in Pitch Steel High Performance ANSI Standard Roller Chain
Item #104389009
- 2 in Chain Pitch
- Steel Material
- 4 Strands
| Material | Steel |
| Weight | 25.056 LB |
| EAN or UPC | 698210228002 |
