- Size 15 Coupling Hub
- RSB
- Minimum Bore = 0.625 in.
- Maximum Bore = 2.125 in.
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both closed coupled and spacer coupling elements
| Outside Dia. | 3.6500 in |
| RPM [Max] | 7,500 rpm |
| Length Through Bore | 1 7/8 in |
| Coupling Size | 15 |
| Torque Rating [Max] | 1,450.0 in lb |
| Bore Dia. [Max] | 2 1/8 in |
| Bore Dia. [Min] | 5/8 in |
| Weight | 0.0 KG |
| EAN or UPC | 698210004804 |

