- 1578 Engineered Steel Roller Chain, Offset Sidebar
- 2.609" Pitch
| Pin Overall Length | 2.19 in |
| Material | Steel |
| Thickness | 1 in |
| Rated Working Load | 2200 lbs |
| Chain Construction | Engineered Steel Roller Chain, Offset Sidebar |
| Type | K |
| Link Plates Thickness | 0.19 in |
| Roller Dia. | 0.9 in |
| Package Type | 10 Foot Box |
| Chain Pitch | 2.609 in |
| Chain Series | 1578 |
| Pin Material | Steel |
| Roller Width | 1.13 in |
| Pin Diameter | 0.44 in |
| Weight | 2.598 LB |
| EAN or UPC | 698210636852 |

