- Size 140 Coupling Hub
- RSB
- for Metric Hardware
- Minimum Bore = 48 mm
- Maximum Bore = 228 mm
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Length Through Bore | 7 in |
| Coupling Size | 140 |
| Torque Rating [Max] | 340200 in lb |
| RPM [Max] | 1500 rpm |
| Bore Dia. [Max] | 9 in |
| Bore Dia. [Min] | 1 7/8 in |
| Outside Dia. | 20.875 in |
| Weight | 458.75 LB |
| EAN or UPC | 698210924980 |

