- Size 140 Coupling Hub
- RSB
- Minimum Bore = 1.875 in.
- Maximum Bore = 9 in.
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Bore Dia. [Max] | 9 in |
| Outside Dia. | 20.875 in |
| RPM [Max] | 1500 rpm |
| Coupling Size | 140 |
| Length Through Bore | 7 in |
| Bore Dia. [Min] | 1 7/8 in |
| Torque Rating [Max] | 340200 in lb |
| Weight | 460.75 LB |
| EAN or UPC | 698210857509 |

