- Size 140 Bushed Coupling Hub
- Using Series 7060 Taper-Lock Bushing
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Style | Bushed from Either Side |
| Bushing Type | Taper-Lock |
| Torque Rating [Max] | 340200 in lb |
| Length Through Bore | 6 in |
| Bore Dia. [Min] | 4 15/16 in |
| Coupling Size | 140 |
| Input Bore Range | 4 15/16" to 7" |
| RPM [Max] | 1500 rpm |
| Outside Dia. | 20.875 in |
| Bushing Series | 7060 |
| Bore Dia. [Max] | 7 in |
| Weight | 254.42 LB |
| EAN or UPC | 698210857486 |

