- Size 140 Bushed Steel Coupling Hub
- Using P Series QD® Bushing
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Bushing Type | QD |
| RPM [Max] | 1500 rpm |
| Coupling Size | 140 |
| Style | Bushed from Either Side |
| Bore Dia. [Max] | 7 in |
| Bore Dia. [Min] | 2 15/16 in |
| Torque Rating [Max] | 250000 in lb |
| Length Through Bore | 9.36 in |
| Bushing Series | P |
| Outside Dia. | 20.875 in |
| Input Bore Range | 2 15/16" to 7" |
| Weight | 331.54 LB |
| EAN or UPC | 698210857516 |

