- 140 Chain
- Bent - One Side
- 1 Hole
- Roller Link
- Riveted Construction
| Chain No. | 140 |
| Chain Construction | Riveted |
| Hole Dia. | 0.45 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Type | Roller Link |
| No. of Holes | 1 |
| Attachment | Bent - One Side |
| Hole Height from Center of Roller or Pin | 1.75 in |
| Chain Pitch | 1.75 in |
| Part Type | A1 |
| Weight | 0.956 LB |

