- 130 Cast Rooftop Transfer Chain
- 4" Pitch
| Pin Overall Length | 3.44 in |
| Chain Construction | Cast Rooftop Transfer Chain |
| Roller Width | N/A |
| Chain Pitch | 4 in |
| Roller Dia. | N/A |
| Package Type | 10 Foot Box |
| Type | N/A |
| Pin Material | Cast Iron |
| Chain Series | 130 |
| Link Plates Thickness | N/A |
| Pin Diameter | 1/2 in |
| Thickness | 1.06 in |
| Rated Working Load | 2200 lbs |
| Material | Cast Iron |
| Weight | 5.198 LB |
| EAN or UPC | 698210049003 |

