- Size 120 Coupling Hub
- RSB
- Minimum Bore = 1.875 in.
- Maximum Bore = 7.5 in.
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Bore Dia. [Max] | 190.0000 mm |
| RPM [Max] | 1800 rpm |
| Length Through Bore | 6 in |
| Coupling Size | 120 |
| Torque Rating [Max] | 170100 in lb |
| Outside Dia. | 17.625 in |
| Bore Dia. [Min] | 47.0000 mm |
| Weight | 260.0 LB |
| EAN or UPC | 698210007256 |

