- Size 120 Bushed Steel Coupling Hub
- Using N Series QD® Bushing
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Bore Dia. [Max] | 6 in |
| Input Bore Range | 2 7/16" to 6" |
| RPM [Max] | 1800 rpm |
| Outside Dia. | 17.625 in |
| Bushing Type | QD |
| Length Through Bore | 8.12 in |
| Bushing Series | N |
| Torque Rating [Max] | 150000 in lb |
| Coupling Size | 120 |
| Bore Dia. [Min] | 2 7/16 in |
| Style | Bushed from Either Side |
| Weight | 157.26 LB |
| EAN or UPC | 698210864736 |

