- #120 Chain
- 1 Strand
- 1 1/2" Pitch
- Riveted
- Carbon Steel Material
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
compliances
- 0
| Roller Width | 1 in |
| Chain Construction | Riveted |
| No. of Strands Across | 1 |
| Duty | Heavy Series |
| Pin Overall Length | 2 7/64 in |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Chain Pitch | 1.5 in |
| Pin Diameter | 0.437 in |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Pin Material | Carbon Steel |
| Self-Lubricating | No |
| Material | Carbon Steel |
| Chain Type | ANSI |
| Roller Dia. | 7/8 in |
| Chain No. | 120 |
| Side Bow | No |
| Link Plates Height | 1 13/32 in |
| Link Plates Thickness | 0.22 in |
| Weight | 4.096 LB |
| EAN or UPC | 698210571306 |

