- #120 Chain
- 1 Strand
- 1 1/2" Pitch
- Cottered
- Carbon Steel Material
features
- ANSI standard
- Single strand
| Package Type | 10 Foot Box |
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Chain Construction | Cottered |
| Chain Pitch | 1.5 in |
| Pins & Rollers | Standard |
| Self-Lubricating | No |
| Roller Width | 1 in |
| Pin Overall Length | 2 9/64 in |
| Roller Dia. | 7/8 in |
| Material | Carbon Steel |
| Link Plates Thickness | 0.187 in |
| Link Plates Height | 1 13/32 in |
| Pin Diameter | 0.437 in |
| Chain No. | 120 |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Side Bow | No |
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| Weight | 3.728 LB |
| EAN or UPC | 698210221706 |

