- 5996 Chain Number
- 9 Teeths
- Molded Non-Split Sprocket Style
- Square Bore Style
| Material | Acetal |
| Sprocket Style | Molded Non-Split |
| Body Style | Block |
| Finished Bore | 40 mm |
| Bore Style | Square Bore |
| Bore Type | Shaft-Ready |
| Pitch Diameter | 167.11 mm |
| Chain No. | 5996 |
| No. of Teeth | 9 |
| Weight | 0.88 LB |
| EAN or UPC | 793699261899 |

