- 5996 Chain Number
- 14 Teeths
- Molded Non-Split Sprocket Style
- Square Bore Style
| Sprocket Style | Molded Non-Split |
| Body Style | Block |
| Bore Type | Shaft-Ready |
| Pitch Diameter | 256.82 mm |
| Material | Acetal |
| No. of Teeth | 14 |
| Finished Bore | 65 mm |
| Bore Style | Square Bore |
| Chain No. | 5996 |
| Weight | 1.6 LB |
| EAN or UPC | 793699428346 |

