- 5996 Chain Number
- 7 Teeths
- Molded Non-Split Sprocket Style
- Square Bore Style
| Sprocket Style | Molded Non-Split |
| Pitch Diameter | 131.72 mm |
| No. of Teeth | 7 |
| Chain No. | 5996 |
| Finished Bore | 40 mm |
| Bore Style | Square Bore |
| Material | Acetal |
| Body Style | Block |
| Bore Type | Shaft-Ready |
| Weight | 0.49 LB |
| EAN or UPC | 793699427677 |

