- 5936 Chain Number
- 24 Teeths
- Molded Non-Split Sprocket Style
- Round Bore Style
| Keyway | 1 |
| Body Style | Block |
| Set Screw | 2 |
| Pitch Diameter | 147.35 mm |
| Material | Acetal |
| Chain No. | 5936 |
| No. of Teeth | 24 |
| Bore Type | Shaft-Ready |
| Bore Style | Round Bore |
| Finished Bore | 1 1/2 in |
| Sprocket Style | Molded Non-Split |
| Weight | 0.44 LB |
| EAN or UPC | 793699261752 |

