- 5936 Chain Number
- 25 Teeths
- Molded Non-Split Sprocket Style
- Square Bore Style
| Pitch Diameter | 153.42 mm |
| No. of Teeth | 25 |
| Finished Bore | 60 mm |
| Bore Style | Square Bore |
| Material | Acetal |
| Bore Type | Shaft-Ready |
| Chain No. | 5936 |
| Body Style | Block |
| Sprocket Style | Molded Non-Split |
| Weight | 0.46 LB |
| EAN or UPC | 793699427196 |

