- 4700 Chain Number
- 12 Teeths
- Molded Non-Split Sprocket Style
- Square Bore Style
| Finished Bore | 65 mm |
| Material | Acetal |
| Bore Style | Square Bore |
| Pitch Diameter | 147.22 mm |
| Chain No. | 4700 |
| Sprocket Style | Molded Non-Split |
| No. of Teeth | 12 |
| Body Style | Block |
| Bore Type | Shaft-Ready |
| Weight | 0.49 LB |
| EAN or UPC | 793699427110 |

