- 1500 Chain Number
- 12 Teeths
- Molded Non-Split Sprocket Style
- Square Bore Style
| Sprocket Style | Molded Non-Split |
| Finished Bore | 25 mm |
| Chain No. | 1500 |
| No. of Teeth | 12 |
| Pitch Diameter | 58.09 mm |
| Material | Acetal |
| Bore Style | Square Bore |
| Body Style | Block |
| Bore Type | Shaft-Ready |
| Weight | 0.75 LB |
| EAN or UPC | 793699425376 |

