- 8500 Chain Number
- 14 Teeths
- Machined Non-Split Sprocket Style
- Square Bore Style
| Material | UHMWP |
| Finished Bore | 1 in |
| Chain No. | 8500 |
| Pitch Diameter | 86.41 mm |
| Bore Type | Shaft-Ready |
| No. of Teeth | 14 |
| Body Style | Block |
| Bore Style | Square Bore |
| Sprocket Style | Machined Non-Split |
| Weight | 0.33 LB |
| EAN or UPC | 793699425291 |

